Zoro Homepage

Parker Hannifin O-Ring Dovetail Cutter, 0.0790"

  • Mfr # 23807

  • Zoro # G7164327


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Included Angle
48
Shank Diameter
0.1250" (1/8)
Radius Center
0.0470" (3/64)
Neck Radius
0.0050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23807
Zoro #
G7164327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Radius Center
0.0470" (3/64)
Neck Radius
0.0050"
Neck Dia.
0.0540"
Corner Radius
0.0150" (1/64)
Cutter Dia.
0.0790" (2 mm)

Details

Included Angle
48
Angle per Side
24
SAE or Metric
SAE
Coating
UN
Flutes
2
O Ring X Section
0.0700"

Description

0.0790" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.