Zoro Homepage

Parker Hannifin O-Ring Dovetail Cutter, 0.3620"

  • Mfr # 23835-C8

  • Zoro # G7152716


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Flutes
2
Neck Radius
0.0150" (1/64)
SAE or Metric
SAE
Radius Center
0.2190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23835-C8
Zoro #
G7152716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Neck Radius
0.0150" (1/64)
Radius Center
0.2190"
Cutter Dia.
0.3620"
Corner Radius
0.0620" (1/16)
Shank Diameter
0.3750" (3/8)
Neck Dia.
0.2370"

Details

Flutes
2
SAE or Metric
SAE
Angle per Side
24
O Ring X Section
0.2750"
Coating
C8
Included Angle
48

Description

0.3620" Cutter DIA x 0.0620" (1/16) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.