Zoro Homepage

Parker Hannifin O-Ring Dovetail Cutter, 0.4880"

  • Mfr # 23842-C3

  • Zoro # G7150415


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Coating
C3
Cutter Dia.
0.4880"
Neck Dia.
0.3270"
Included Angle
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23842-C3
Zoro #
G7150415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Cutter Dia.
0.4880"
Neck Dia.
0.3270"
Corner Radius
0.0930" (3/32)
Shank Diameter
0.5000" (1/2)
Neck Radius
0.0200"
Radius Center
0.2990"

Details

Coating
C3
Included Angle
48
Flutes
2
SAE or Metric
SAE
Angle per Side
24
O Ring X Section
0.3750" (3/8)

Description

0.4880" Cutter DIA x 0.0930" (3/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.