Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picatinny Rail Form Cutter, TiB2 Coated

  • Mfr # 830040-C8

  • Zoro # G904196066


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C8
Number of Flutes
4
Milling Dia.
0.6250" (5/8)
Included Angle
90
Length of Cut
0.3770"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830040-C8
Zoro #
G904196066
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.6250" (5/8)
Length of Cut
0.3770"
Overall Length
2.5000" (2-1/2)
Minor Diameter
0.4070"
Shank Diameter
0.6250" (5/8)
Min. Opening Width
0.0210"
End Length
0.1370"
Radius
0.0050"

Details

Finish - Machining
C8
Number of Flutes
4
Included Angle
90
SAE or Metric
SAE
Type
II
Angle per Side
45

Description

0.6250" (5/8) Cutter DIA x 0.3770" Length of Cut Carbide Picatinny Rail Form Cutters, 4 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.