Zoro Homepage

Runner Cutter, 0.0150"

  • Mfr # 934500

  • Zoro # G7206826


product price: $73.39
/ea

Key Features

Included Angle
60
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934500
Zoro #
G7206826
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0150" (1/64)
Length of Cut
0.1470"

Details

Included Angle
60
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Finish
UN
Angle
30
Finish - Machining
Uncoated

Description

0.0150" (1/64) Radius x 0.1470" Length of Cut x 30° per side Carbide Runner Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.