Zoro Homepage

Runner Cutter, 0.0310"

  • Mfr # 867802-C3

  • Zoro # G7200754


product price: $65.59
/ea

Key Features

Included Angle
45
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867802-C3
Zoro #
G7200754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0310" (1/32)
Length of Cut
0.1760"

Details

Included Angle
45
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Angle
22.5
Finish
C3
End
Single Ended
Coolant Through
N
Single End/Double End
Single End
Finish - Machining
AlTiN
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N

Description

0.0310" (1/32) Radius x 0.1760" Length of Cut x 22.5° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.