Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runner Cutter 0.0390" Radius x 0.2380" Length of Cut

  • Mfr # 75160-C3

  • Zoro # G702588704


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Included Angle
30
Number of Flutes
2
Measurement System
Inch
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75160-C3
Zoro #
G702588704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0390"
Length of Cut
0.2380"

Details

Included Angle
30
Number of Flutes
2
Measurement System
Inch
Angle
15
Finish
C3

Description

0.0390" Radius x 0.2380" Length of Cut x 15° per side Carbide , 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.