Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runner Cutter, 0.0470", Overall Length: 2-1/2"

  • Mfr # 856503

  • Zoro # G7133685


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Included Angle
90
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
856503
Zoro #
G7133685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.0470" (3/64)
Length of Cut
0.1680"

Details

Included Angle
90
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Angle
45
Finish
UN
Finish - Machining
Uncoated

Description

0.0470" (3/64) Radius x 0.1680" Length of Cut x 45° per side Carbide Runner Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.