Zoro Homepage

Runner Cutter, 0.0620"

  • Mfr # 843604

  • Zoro # G7140210


product price: $67.69
/ea

Key Features

Included Angle
6
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843604
Zoro #
G7140210
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0620" (1/16)
Length of Cut
0.6660"

Details

Included Angle
6
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Finish
UN
Angle
3
End
Single Ended
Finish - Machining
Uncoated
Coolant Through
N
Single End/Double End
Single End
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N

Description

0.0620" (1/16) Radius x 0.6660" Length of Cut x 3° per side Carbide Runner Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.