Zoro Homepage

Runner Cutter, 0.1250"

  • Mfr # 75108-C3

  • Zoro # G7133378


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Included Angle
30
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75108-C3
Zoro #
G7133378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.1250" (1/8)
Length of Cut
0.3420"

Details

Included Angle
30
Material - Machining
Carbide
Number of Flutes
2
Measurement System
Inch
Angle
15
Finish
C3
Finish - Machining
AlTiN

Description

0.1250" (1/8) Radius x 0.3420" Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.