Zoro Homepage

Runner Cutter

  • Mfr # 764602

  • Zoro # G204195783


product price: $57.89
/ea

Key Features

Included Angle
14
Number of Flutes
2
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764602
Zoro #
G204195783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0310" (1/32)
Length of Cut
0.2860"

Details

Included Angle
14
Number of Flutes
2
Measurement System
Inch
Angle
7
Finish
UN

Description

0.0310" (1/32) Radius x 0.2860" Length of Cut x 7° per side Carbide , 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.