Runner Cutter - For Non-Ferrous Materials 0.0150" (1/64) Radius x 0.1900" Length of Cut

  • Mfr # 771200

  • Zoro # G302588272


product price: $59.29
/ea

Key Features

Included Angle
40
Number of Flutes
2
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771200
Zoro #
G302588272
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0150" (1/64)
Length of Cut
0.1900"

Details

Included Angle
40
Number of Flutes
2
Measurement System
Inch
Angle
20
Finish
UN

Description

0.0150" (1/64) Radius x 0.1900" Length of Cut x 20° per side Carbide Runner Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.