Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runner Cutter - For Non-Ferrous Materials 0.0310" (1/32) Radius x 0.2610" Length of Cut

  • Mfr # 773402-C8

  • Zoro # G902588122


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Included Angle
20
Number of Flutes
2
Measurement System
Inch
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773402-C8
Zoro #
G902588122
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0310" (1/32)
Length of Cut
0.2610"

Details

Included Angle
20
Number of Flutes
2
Measurement System
Inch
Angle
10
Finish
C8

Description

0.0310" (1/32) Radius x 0.2610" Length of Cut x 10° per side Carbide Runner Cutter, 2 Flutes, TiB2 Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.