Zoro Homepage

Slitting Saws, 1.0000" (1)

  • Mfr # SAA0120

  • Zoro # G7219758


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
1.0000" (1)
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAA0120
Zoro #
G7219758
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
0.0120"
Minor Diameter
0.3750" (3/8)
Cutter Width
0.0120"

Details

Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
20
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Chip-Breaker
N
Flutes
20
Weldon Flat
N
Center Cutting
N

Description

1.0000" (1) Cutter DIA x 0.0120" Width CarbideSlitting Saw , 20 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.