
Slitting Saws, 1.0000" (1)
Mfr # SAA0468-C3
Zoro # G7219940
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
1.0000" (1)
Finish
C3
Finish - Machining
AlTiN
Coolant Through
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAA0468-C3
Zoro #
G7219940
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
0.0468"
Cutter Width
0.0468"
Minor Diameter
0.3750" (3/8)
Details
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Coolant Through
N
Single End/Double End
Single End
Material - Machining
Carbide
Number of Flutes
20
Weldon Flat
N
Chip-Breaker
N
Flutes
20
Center Cutting
N
Description
1.0000" (1) Cutter DIA x 0.0468" Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.