Zoro Homepage

Slitting Saws, 1.2500" (1-1/4)

  • Mfr # SAB0100

  • Zoro # G7214620


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
1.2500" (1-1/4)
Finish
UN
Number of Flutes
24
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB0100
Zoro #
G7214620
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.2500" (1-1/4)
Overall Length
0.0100"
Cutter Width
0.0100"
Minor Diameter
0.3750" (3/8)

Details

Measurement System
Inch
Finish
UN
Number of Flutes
24
Finish - Machining
Uncoated
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Weldon Flat
N
Center Cutting
N
Chip-Breaker
N
Flutes
24

Description

1.2500" (1-1/4) Cutter DIA x 0.0100" Width CarbideSlitting Saw , 24 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.