
Slitting Saws, 1.2500" (1-1/4)
Mfr # SAB0156
Zoro # G7215880
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
1.2500" (1-1/4)
Finish
UN
Coolant Through
N
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAB0156
Zoro #
G7215880
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.2500" (1-1/4)
Overall Length
0.0156" (1/64)
Minor Diameter
0.3750" (3/8)
Cutter Width
0.0156" (1/64)
Details
Measurement System
Inch
Finish
UN
Coolant Through
N
Single End/Double End
Single End
Number of Flutes
24
Material - Machining
Carbide
Finish - Machining
Uncoated
Weldon Flat
N
Center Cutting
N
Flutes
24
Chip-Breaker
N
Description
1.2500" (1-1/4) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 24 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.