Zoro Homepage

Slitting Saws, 1.2500" (1-1/4)

  • Mfr # SAB0312-C3

  • Zoro # G7219557


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
1.2500" (1-1/4)
Finish
C3
Single End/Double End
Single End
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB0312-C3
Zoro #
G7219557
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.2500" (1-1/4)
Overall Length
0.0312" (1/32)
Cutter Width
0.0312" (1/32)
Minor Diameter
0.3750" (3/8)

Details

Measurement System
Inch
Finish
C3
Single End/Double End
Single End
Finish - Machining
AlTiN
Material - Machining
Carbide
Number of Flutes
24
Coolant Through
N
Weldon Flat
N
Center Cutting
N
Chip-Breaker
N
Flutes
24

Description

1.2500" (1-1/4) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 24 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.