Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slitting Saws, 1.5000" (1-1/2)

  • Mfr # SAC0156

  • Zoro # G7220257


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
1.5000" (1-1/2)
Finish
UN
Coolant Through
N
Number of Flutes
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAC0156
Zoro #
G7220257
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.5000" (1-1/2)
Overall Length
0.0156" (1/64)
Minor Diameter
0.5000" (1/2)
Cutter Width
0.0156" (1/64)

Details

Measurement System
Inch
Finish
UN
Coolant Through
N
Number of Flutes
36
Finish - Machining
Uncoated
Single End/Double End
Single End
Material - Machining
Carbide
Center Cutting
N
Flutes
36
Chip-Breaker
N
Weldon Flat
N

Description

1.5000" (1-1/2) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 36 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.