
Slitting Saws, 1.7500" (1-3/4)
Mfr # SAD0200
Zoro # G7188748
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
1.7500" (1-3/4)
Finish
UN
Finish - Machining
Uncoated
Coolant Through
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAD0200
Zoro #
G7188748
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.7500" (1-3/4)
Overall Length
0.0200"
Cutter Width
0.0200"
Minor Diameter
0.5000" (1/2)
Details
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Coolant Through
N
Number of Flutes
38
Single End/Double End
Single End
Material - Machining
Carbide
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N
Flutes
38
Description
1.7500" (1-3/4) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 38 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.