
Slitting Saws, 1.7500" (1-3/4)
Mfr # SAD0312
Zoro # G7171010
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
1.7500" (1-3/4)
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAD0312
Zoro #
G7171010
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.7500" (1-3/4)
Overall Length
0.0312" (1/32)
Minor Diameter
0.5000" (1/2)
Cutter Width
0.0312" (1/32)
Details
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Number of Flutes
38
Weldon Flat
N
Flutes
38
Center Cutting
N
Chip-Breaker
N
Description
1.7500" (1-3/4) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 38 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.