Zoro Homepage

Slitting Saws, 2.0000" (2)

  • Mfr # SAW0625-C3

  • Zoro # G7197750


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
2.0000" (2)
Finish
C3
Coolant Through
N
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAW0625-C3
Zoro #
G7197750
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2.0000" (2)
Overall Length
0.0625" (1/16)
Cutter Width
0.0625" (1/16)
Minor Diameter
0.5000" (1/2)

Details

Measurement System
Inch
Finish
C3
Coolant Through
N
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single End
Number of Flutes
40
Weldon Flat
N
Center Cutting
N
Chip-Breaker
N
Flutes
40

Description

2.0000" (2) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.