Zoro Homepage

Slitting Saws, 3.0000" (3)

  • Mfr # SAE0937

  • Zoro # G7168947


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
3.0000" (3)
Finish
UN
Coolant Through
N
Number of Flutes
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAE0937
Zoro #
G7168947
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.0000" (3)
Overall Length
0.0937" (3/32)
Minor Diameter
1.0000" (1)
Cutter Width
0.0937" (3/32)

Details

Measurement System
Inch
Finish
UN
Coolant Through
N
Number of Flutes
72
Material - Machining
Carbide
Single End/Double End
Single End
Finish - Machining
Uncoated
Flutes
72
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N

Description

3.0000" (3) Cutter DIA x 0.0937" (3/32) Width CarbideSlitting Saw , 72 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.