Zoro Homepage

Slitting Saws, 3.0000" (3)

  • Mfr # SAE2500-C3

  • Zoro # G7194664


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
3.0000" (3)
Finish
C3
Number of Flutes
72
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAE2500-C3
Zoro #
G7194664
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.0000" (3)
Overall Length
0.2500" (1/4)
Minor Diameter
1.0000" (1)
Cutter Width
0.2500" (1/4)

Details

Measurement System
Inch
Finish
C3
Number of Flutes
72
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
N
Material - Machining
Carbide
Weldon Flat
N
Center Cutting
N
Chip-Breaker
N
Flutes
72

Description

3.0000" (3) Cutter DIA x 0.2500" (1/4) Width CarbideSlitting Saw , 72 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.