Zoro Homepage

Slitting Saws, 4.0000" (4)

  • Mfr # SAF1875-C3

  • Zoro # G7195644


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
4.0000" (4)
Finish
C3
Number of Flutes
80
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF1875-C3
Zoro #
G7195644
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.0000" (4)
Overall Length
0.1875" (3/16)
Cutter Width
0.1875" (3/16)
Minor Diameter
1.0000" (1)

Details

Measurement System
Inch
Finish
C3
Number of Flutes
80
Finish - Machining
AlTiN
Coolant Through
N
Single End/Double End
Single End
Material - Machining
Carbide
Weldon Flat
N
Flutes
80
Chip-Breaker
N
Center Cutting
N

Description

4.0000" (4) Cutter DIA x 0.1875" (3/16) Width CarbideSlitting Saw , 80 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.