Slitting Saws-For Non-Ferrous Materials 1.7500" (1-3/4) Cutter DIAx0.0200" W Carbide

  • Mfr # SND0312

  • Zoro # G102588106


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
1.7500" (1-3/4)
Finish
UN
Overall Length
0.0310" (1/32)
Minor Diameter
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SND0312
Zoro #
G102588106
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.7500" (1-3/4)
Overall Length
0.0310" (1/32)
Minor Diameter
0.5000" (1/2)
Cutter Width
0.0310" (1/32)

Details

Measurement System
Inch
Finish
UN
Flutes
24

Description

1.7500" (1-3/4) Cutter DIA x 0.0310" (1/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 24 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.