Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid ER Integrated Coolant-Through, 0.1250"

  • Mfr # 83203

  • Zoro # G7108625


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Finish
UN
Min. Bore
0.1250" (1/8)
Type
ER16
Neck Dia.
9.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83203
Zoro #
G7108625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Neck Dia.
9.500 mm

Details

Finish
UN
Min. Bore
0.1250" (1/8)
Type
ER16
Single End/Double End
Single End
Coolant Through
Y
SAE or Metric
SAE
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N
Overall Reach
25.000 mm

Description

0.1250" (1/8) Bore Diameter x 9.500 mm Shaft Diameter x 25.000 mm Projection Length x ER16 Taper Solid ER Integrated Tool Holder Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.