Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads, 0.1150"

  • Mfr # 70028

  • Zoro # G7105658


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2500" (1/4)
Number of Flutes
3
Thread Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70028
Zoro #
G7105658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2500" (1/4)
Thread Size
8-32
Size
8-32
Cutter Dia.
0.1150"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Included Angle
60
SAE or Metric
SAE

Description

0.1150" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Multi-Form 8-32 Thread Milling Cutter, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.