Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Included Angle: 60 Degrees

  • Mfr # 70034-C3

  • Zoro # G7105980


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3120" (5/16)
Number of Flutes
3
Thread Size
10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70034-C3
Zoro #
G7105980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3120" (5/16)
Thread Size
10-24
Size
10-24
Cutter Dia.
0.1200"

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
3
Finish
C3
Included Angle
60
SAE or Metric
SAE

Description

0.1200" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Multi-Form 10-24 Thread Milling Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.