Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads, 0.1800"

  • Mfr # 70044-C3

  • Zoro # G7127875


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5000" (1/2)
Number of Flutes
3
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70044-C3
Zoro #
G7127875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5000" (1/2)
Thread Size
1/4-20
Size
1/4-20
Cutter Dia.
0.1800"

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
3
Finish
C3
Included Angle
60
SAE or Metric
SAE

Description

0.1800" Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Multi-Form 1/4-20 Thread Milling Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.