Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads, 0.6200"

  • Mfr # 70154

  • Zoro # G7113820


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.3750" (1-3/8)
Number of Flutes
4
Thread Size
1-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70154
Zoro #
G7113820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Length of Cut
1.3750" (1-3/8)
Thread Size
1-8
Size
1-8
Cutter Dia.
0.6200"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
60
SAE or Metric
SAE

Description

0.6200" Cutter DIA x 1.3750" (1-3/8) Length of Cut Carbide Multi-Form 1-8 Thread Milling Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.