Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads

  • Mfr # 70089-C3

  • Zoro # G801021713


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.0000" (1)
Flutes
6
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70089-C3
Zoro #
G801021713
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.0000" (1)
Cutter Dia.
0.3700"
Size
1/2-32

Details

Flutes
6
Finish
C3
SAE or Metric
SAE
Included Angle
60

Description

0.3700" Cutter DIA x 1.0000" (1) Length of Cut Carbide Multi-Form 1/2-32 Thread Milling Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.