Zoro Homepage

Thread Milling Cutter - Multi-Form - UN Threads

  • Mfr # 70158-C3

  • Zoro # G801020921


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Length of Cut
1.5000" (1-1/2)
Cutter Dia.
0.7450"
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70158-C3
Zoro #
G801020921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Length of Cut
1.5000" (1-1/2)
Cutter Dia.
0.7450"
Size
1-12

Details

Flutes
6
Finish
C3
Included Angle
60
SAE or Metric
SAE

Description

0.7450" Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Multi-Form 1-12 Thread Milling Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.