
Thread Milling Cutter - Multi-Form - UN Threads
Mfr # 70158
Zoro # G601020657
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Length of Cut
1.5000" (1-1/2)
Cutter Dia.
0.7450"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70158
Zoro #
G601020657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Length of Cut
1.5000" (1-1/2)
Cutter Dia.
0.7450"
Size
1-12
Details
Finish
UN
Flutes
6
SAE or Metric
SAE
Included Angle
60
Description
0.7450" Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Multi-Form 1-12 Thread Milling Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.