
Thread Milling Cutter - Single Form - Metric, 13.700 mm
Mfr # 882139
Zoro # G7109060
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89.000 mm
Shank Dia.
14.000 mm
Length of Cut
3.164 mm
Number of Flutes
6
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
882139
Zoro #
G7109060
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89.000 mm
Shank Dia.
14.000 mm
Length of Cut
3.164 mm
Size
M16
Neck Dia.
8.220 mm
Cutter Dia.
13.700 mm
Thread Depth
42.000 mm
Details
Number of Flutes
6
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
6
Finish
UN
Included Angle
60
Reach
(5x)
SAE or Metric
Metric
Angle per Side
30
Description
13.700 mm Cutter DIA x 42.000 mm Reach Carbide Single Form Thread Milling Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.