Zoro Homepage

Thread Milling Cutter - Single Form - Metric, 1.500 mm

  • Mfr # 826519-C3

  • Zoro # G7126457


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.346 mm
Number of Flutes
2
Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826519-C3
Zoro #
G7126457
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.346 mm
Thread Size
M2
Neck Dia.
0.900 mm
Size
M2
Cutter Dia.
1.500 mm
Thread Depth
7.000 mm

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
2
Single End/Double End
Single End
Coolant Through
N
Included Angle
60
Angle per Side
30
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
Reach
(8x)
SAE or Metric
Metric

Description

1.500 mm Cutter DIA x 7.000 mm Reach Carbide Single Form M2 Thread Milling Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.