Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Cutter - Single Form - Metric, 1.500 mm

  • Mfr # 826519

  • Zoro # G7121557


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.346 mm
Number of Flutes
2
Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826519
Zoro #
G7121557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.346 mm
Thread Size
M2
Size
M2
Neck Dia.
0.900 mm
Cutter Dia.
1.500 mm
Thread Depth
7.000 mm

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
2
Included Angle
60
Single End/Double End
Single End
Coolant Through
N
SAE or Metric
Metric
Center Cutting
N
Angle per Side
30
Chip-Breaker
N
Reach
(8x)
Weldon Flat
N

Description

1.500 mm Cutter DIA x 7.000 mm Reach Carbide Single Form M2 Thread Milling Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.