
Thread Milling Cutter - Single Form - Metric, 1.900 mm
Mfr # 890322
Zoro # G7083005
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.439 mm
Number of Flutes
2
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
890322
Zoro #
G7083005
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.439 mm
Size
M2.5
Neck Dia.
1.140 mm
Cutter Dia.
1.900 mm
Thread Depth
3.500 mm
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
2
Included Angle
60
Reach
(3x)
SAE or Metric
Metric
Angle per Side
30
Description
1.900 mm Cutter DIA x 3.500 mm Reach Carbide Single Form Thread Milling Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.