
Thread Milling Cutter - Single Form - Metric, 2.300 mm
Mfr # 890324
Zoro # G7108415
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.531 mm
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890324
Zoro #
G7108415
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.531 mm
Size
M3
Neck Dia.
1.380 mm
Cutter Dia.
2.300 mm
Thread Depth
4.000 mm
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
60
Reach
(3x)
Angle per Side
30
SAE or Metric
Metric
Description
2.300 mm Cutter DIA x 4.000 mm Reach Carbide Single Form Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.