
Thread Milling Cutter - Single Form - Metric, 4.800 mm
Mfr # 882130
Zoro # G7105475
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50.000 mm
Shank Dia.
6.000 mm
Length of Cut
1.109 mm
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
882130
Zoro #
G7105475
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50.000 mm
Shank Dia.
6.000 mm
Length of Cut
1.109 mm
Neck Dia.
2.880 mm
Size
M6
Cutter Dia.
4.800 mm
Thread Depth
14.000 mm
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
60
Angle per Side
30
Reach
(5x)
SAE or Metric
Metric
Description
4.800 mm Cutter DIA x 14.000 mm Reach Carbide Single Form Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.