Zoro Homepage

Thread Milling Cutter - Single Form - Metric, 4.800 mm

  • Mfr # 890330

  • Zoro # G7105770


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50.000 mm
Shank Dia.
6.000 mm
Length of Cut
1.109 mm
Number of Flutes
4
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890330
Zoro #
G7105770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.000 mm
Shank Dia.
6.000 mm
Length of Cut
1.109 mm
Neck Dia.
2.880 mm
Size
M6
Cutter Dia.
4.800 mm
Thread Depth
8.500 mm

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
4
Finish
UN
Included Angle
60
Angle per Side
30
Reach
(3x)
SAE or Metric
Metric

Description

4.800 mm Cutter DIA x 8.500 mm Reach Carbide Single Form Thread Milling Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.