
Thread Milling Cutter - Single Form - Metric, 6.000 mm
Mfr # 882132-C3
Zoro # G7091755
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50.000 mm
Shank Dia.
6.000 mm
Length of Cut
1.386 mm
Number of Flutes
4
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
882132-C3
Zoro #
G7091755
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50.000 mm
Shank Dia.
6.000 mm
Length of Cut
1.386 mm
Size
M8
Neck Dia.
3.600 mm
Cutter Dia.
6.000 mm
Thread Depth
18.000 mm
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
4
Included Angle
60
SAE or Metric
Metric
Angle per Side
30
Reach
(5x)
Description
6.000 mm Cutter DIA x 18.000 mm Reach Carbide Single Form Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.