Zoro Homepage

Thread Milling Cutter - Single Form - Metric

  • Mfr # 826516

  • Zoro # G404195439


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.268 mm
Finish
UN
Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826516
Zoro #
G404195439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.268 mm
Size
M1.6
Cutter Dia.
1.160 mm
Neck Dia.
0.696 mm
Thread Depth
5.600 mm

Details

Finish
UN
Flutes
2
SAE or Metric
Metric
Included Angle
60
Angle per Side
30
Reach
(8x)

Description

1.160 mm Cutter DIA x 5.600 mm Reach Carbide Single Form M1.6 Thread Milling Cutter, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.