
Thread Milling Cutter - Single Form - Metric
Mfr # 826522
Zoro # G704195429
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.439 mm
Neck Dia.
1.140 mm
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826522
Zoro #
G704195429
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
0.439 mm
Neck Dia.
1.140 mm
Cutter Dia.
1.900 mm
Size
M2.5
Thread Depth
9.000 mm
Details
Finish
UN
Flutes
2
Included Angle
60
Reach
(8x)
Angle per Side
30
SAE or Metric
Metric
Description
1.900 mm Cutter DIA x 9.000 mm Reach Carbide Single Form M2.5 Thread Milling Cutter, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.