
Thread Milling Cutter - Single Form - UN Threads, 0.0440", Finish - Machining: Uncoated
Mfr # 901202
Zoro # G7085437
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0120"
Number of Flutes
2
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901202
Zoro #
G7085437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0120"
Neck Dia.
0.0240" (.6 mm)
Size
0
Cutter Dia.
0.0440"
Thread Depth
0.3120" (5/16)
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
2
Finish
UN
Included Angle
60
SAE or Metric
SAE
Angle per Side
30
Description
0.0440" Cutter DIA x 0.3120" (5/16) Reach Carbide Single Form #0 Thread Milling Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.