Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.0640"

  • Mfr # 41406

  • Zoro # G7105335


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0150" (1/64)
Number of Flutes
2
Thread Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41406
Zoro #
G7105335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0150" (1/64)
Thread Size
2
Size
2
Neck Dia.
0.0380"
Cutter Dia.
0.0640"
Thread Depth
0.2190"

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
2
Finish
UN
Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.0640" Cutter DIA x 0.2190" Reach Carbide Single Form #2 Thread Milling Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.