Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.0720"

  • Mfr # 71008-C3

  • Zoro # G7125626


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0180"
Number of Flutes
2
Thread Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71008-C3
Zoro #
G7125626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0180"
Thread Size
3
Neck Dia.
0.0400"
Size
3
Cutter Dia.
0.0720"
Thread Depth
0.1560" (5/32)

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
2
Finish
C3
Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.0720" Cutter DIA x 0.1560" (5/32) Reach Carbide Single Form #3 Thread Milling Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.