Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.0980"

  • Mfr # 932920

  • Zoro # G7077579


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0280"
Number of Flutes
4
Thread Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932920
Zoro #
G7077579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0280"
Thread Size
6
Size
6
Neck Dia.
0.0500"
Cutter Dia.
0.0980" (2.5 mm)
Thread Depth
0.1560" (5/32)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.0980" Cutter DIA x 0.1560" (5/32) Reach Carbide Single Form #6 Thread Milling Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.