Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.3880"

  • Mfr # 901270-C3

  • Zoro # G7110217


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.0000" (6)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0800"
Number of Flutes
4
Thread Size
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901270-C3
Zoro #
G7110217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.0000" (6)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0800"
Thread Size
1/2
Neck Dia.
0.2500" (1/4)
Size
1/2
Cutter Dia.
0.3880"
Thread Depth
2.7500" (2-3/4)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Flutes
4
Included Angle
60
Angle per Side
30
SAE or Metric
SAE

Description

0.3880" Cutter DIA x 2.7500" (2-3/4) Reach Carbide Single Form #1/2 Thread Milling Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.