Zoro Homepage

Thread Milling Cutter - Single Form - UN Threads, 0.4500"

  • Mfr # 41475

  • Zoro # G7116018


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0870"
Number of Flutes
6
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41475
Zoro #
G7116018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
0.0870"
Size
5/8
Neck Dia.
0.3000"
Cutter Dia.
0.4500"
Thread Depth
1.3750" (1-3/8)

Details

Number of Flutes
6
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
6
Finish
UN
Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.4500" Cutter DIA x 1.3750" (1-3/8) Reach Carbide Single Form Thread Milling Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.